Vacuum Fitting, Straight Reducer, 2" Tube x 3/4" Tube

  • Mfr # ZUSA-TF-VAC-30
  • Zoro # G2439493
product price: 
$
96.99
/ea

Key Features

Tube Size
2 in x 3/4 in
Basic Pipe Fitting Shape
Reducer
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Specific Pipe Fitting Shape
Reducer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-30
Zoro #
G2439493
UPC #
193005174866
Country of Origin
China

Dimensions

Tube Size
2 in x 3/4 in
Flange Outside Dia.
2 61/64 in
For Tube Outside Diameter
2 in, 3/4 in
Tube Fitting B Flange Outside Dia.
3/4 in
Tube Fitting A Flange Outside Dia.
2 in
Fitting Side B Tube Outer Diameter
3/4 in
Flange Outside Diameter
2.953 in
Flange Thickness
1/8 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
3/4 in

Details

Basic Pipe Fitting Shape
Reducer
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Adapter
Specific Pipe Fitting Shape
Reducer
Maximum Vacuum
10-7 torr @ 72 Degrees F
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
KF in x KF
Tube Fitting A Connection Type
KF
Trade Number
16, 50
Tube Fitting B Connection Type
KF
Fitting Side A Connection Type
NW
Vacuum Rating
10-7 torr @ 72 Degrees F
Maximum Operating Temperature
320 Degrees F
Number of Bolt Holes
0
Standards
GB4982-ISO-K
Fitting Material
Stainless Steel
Minimum Operating Temperature
4 Degrees F
Trade No.
16, 50
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
NW
Fitting Shape
Straight
Material Grade
304
Fitting Side 1 Connection Type
NW
For Media Type
Air, Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
NW
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
4 Degrees F

Description

Vacuum Fitting Adapter, Application Not Applicable, Fitting Side A Connection Type NW, Fitting Side B Connection Type NW, Fitting Material Stainless Steel, Material Grade 304, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Temperature 320 Degrees F, Trade No. 16, 50, Specific Fitting Shape Straight Adapter, Flange Outside Diameter 2.953 in, Flange Thickness 1/8 in, Number of Bolt Holes 0, Vacuum Rating 10-7 torr @ 72 Degrees F

Ratings & reviews