1/2 in. Chrome Plated Brass Push-To-Connect x 1/2 in. MNPT Quarter Turn Straight Stop Valve

  • Mfr # FSBVS1212M

  • Zoro # G404327007


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSBVS1212M
Zoro #
G404327007
UPC #
670750969867
Country of Origin
China

Details

Material of Construction
Brass

Description

The Tectite by Apollo 1/2 in. Push-To-Connect x 1/2 in. MNPT Quarter-Turn Straight Stop Valve is designed to control water flow to plumbing fixtures such as toilets and faucets. The Straight Stop Valve is used where the water pipe enters the room to allow for easy shut-off of water flow to the end fixture allowing for maintenance and repair without having to turn water off to the entire home. The 1/2 in. MNPT outlet allows for the integration of supply lines for connection to the end fixture. Tectite by Apollo push-to-connect stop valves are the cleanest and simplest way to gain flow control on copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Stop valve removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo stop valves are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.