Zoro Homepage

1/2 in. Quick Cut Multi-Pipe and Tube Cutter

  • Mfr # PLTL82

  • Zoro # G804300082


product price: $7.99
/ea

Key Features

Features
Corrosion resistant
Type
Hand Tool
For Pipe Size (In.)
0.25 in, 1/4 in
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTL82
Zoro #
G804300082
UPC #
670750480058
Country of Origin
China

Dimensions

For Pipe Size (In.)
0.25 in, 1/4 in
Size
1/2 in

Details

Item
Pipe and Tubing Cutter
Features
Corrosion resistant
Type
Hand Tool

Description

The Apollo 1/2 in. Quick Cut is easy to use, just clip on and rotate. The Apollo Quick Cut will cut through Copper, PEX, and CPVC pipe. Engineered to be used with 1 hand and the compact designed makes it ideal for tight spaces. Directional grip which allows for better handling and quick identification of rotation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.