1/4" FNPT Bronze Ball Valve Inline

  • Mfr # 75-101-41

  • Zoro # G1133736


product price:  $31.39
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-101-41
Zoro #
G1133736
UPC #
670750690891
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.22 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Handle Length
2.87 in
Connection Size - Side 2
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Compliance
MSS SP-110
Stem Type
Blowout Resistant
Handle Type
Lever
Stem Material
Brass
Seat Material
PTFE
Features
May be Padlocked Open or Closed and includes Auto-Drain
Body Material
Bronze
Temp. Range
50 Degrees to 200 Degrees F
Max. Pressure
600 PSI CWP
Standards
ASTM B584-C84400, CRN
Ball Valve Product Group
Manual
Handle Material
PVC, Zinc-Plated Steel
Seal Material
PTFE
Type
Two Piece, Auto Drain Locking Handle
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Body
Bronze
Connection Gender - Side 2
Female
Operating Temperature - Minimum
50 Degrees F
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
Yellow
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 1
Female
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Valve Series
75

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.