Shop APOLLO VALVES

1/4" FNPT Bronze Ball Valve Inline

  • Mfr # 7710101

  • Zoro # G3028085


product price:  $34.99
/ea

Key Features

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7710101
Zoro #
G3028085
UPC #
670750702686
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.18 in
Connection Size - Side 2
1/4 in
Handle Length
3.87 in
Handle Height
1.77 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Ball Material
Chrome-Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Compliance
ISO 9001
Max. Pressure
600 PSI CWP
Standards
ARRA Compliant, ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Ball Valve Product Group
Manual
Temp. Range
Up to 500 Degrees F
Stem Material
Brass
Handle Type
Lever
Seat Material
PTFE
Handle Material
PVC, Zinc-Plated Steel
Body Material
Bronze
Stem Type
Blowout Resistant
Features
Mounting Pad for Actuation
Seal Material
PTFE
Type
Two Piece
Color - Valve Handle
Yellow
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
0.01
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Body
Bronze
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Included Mounting
Actuator Mounting Pad
Operating Temperature - Maximum
500 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Valve Series
77
Valve Body Style
Straight
Valve Construction
Two-Piece
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
600 psi

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.