2" FNPT Bronze Ball Valve Inline

  • Mfr # 8210801

  • Zoro # G1960533


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8210801
Zoro #
G1960533
UPC #
670750723001
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
6.03 in
Connection Size - Side 2
2 in
Handle Length
8 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Handle Height
3.68 in

Details

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
PTFE
Stem Type
Blowout Resistant
Features
In-Line Repairable
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Handle Material
PVC, Zinc-Plated Steel
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
Brass
Body Material
Bronze
Compliance
ISO 9001
Standards
ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Handle Type
Lever
Seal Material
RPTFE
Type
Three Piece
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
500 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
0.01
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
82

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.