This item is Discontinued.

Apollo 2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve 94ALF10801A

2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (Discontinued)

  • Mfr # 94ALF10801A
  • Zoro # G304266123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94ALF10801A
Zoro #
G304266123
UPC #
670750968259
Country of Origin
China

Details

Ball Material
Stainless Steel
Handle Material
Stainless Steel
Material
Brass
Stem Material
Stainless Steel
Features
Lead free

Description

The 94ALF Series Ball Valve by Apollo Valves is a lead free forged brass ball valve that combines reliable operation with the utmost economy. The 94ALF Series is ideal to gas, fuels, fire protection and general plumbing and HVAC applications including potable water. Featuring quarter-turn lever handle flow control, the 94ALF Series ball valve is a versatile and reliable ball valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.