This item is Discontinued.

Apollo 20-Port PEX-A Manifold with 1/2 in. Plastic Ball Valves EPXMANI20P

20-Port PEX-A Manifold with 1/2 in. Plastic Ball Valves (Discontinued)

  • Mfr # EPXMANI20P
  • Zoro # G304327053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPXMANI20P
Zoro #
G304327053
UPC #
810053468807
Country of Origin
China

Details

Material
Plastic

Description

The Apollo ExpansionPEX 20-Port PEX Manifold with 1/2 in. Brass Ball Valves is simple to install. Think of it as the circuit breaker for your water delivery system. The installation of an Apollo ExpansionPEX manifold provides a single point flow control over each outlet. Apollo ExpansionPEX manifolds are designed for implementation within “home-run” type expansion PEX-A piping systems eliminating the need for additional fittings or connections between the water source and the point of use fixture. Apollo ExpansionPEX manifolds are a key component of the most economical potable water piping systems. Apollo ExpansionPEX piping runs must be secured into place using Apollo ExpansionPEX pipe or comparable cold expansion tubing using Apollo ExpansionPEX sleeves or comparable expansion-type sleeve or ring (all sold separately). The Apollo ExpansionPEX system is a comprehensive cold expansion piping system comprised of brass fittings, poly alloy fittings, manifolds, valves, fasteners, tools and tubing designed for implementation in water delivery systems, simple or complex. A cold-expansion tool (sold separately) is required for installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.