3/4 in. Bronze Double Union PEX-A Barb Water Pressure Regulator with Gauge

  • Mfr # EPXPRV34WG

  • Zoro # G604327029


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Features
Lead Free, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPXPRV34WG
Zoro #
G604327029
UPC #
191988019785
Country of Origin
China

Details

Body Material
Bronze
Features
Lead Free, Corrosion Resistant

Description

The Apollo ExpansionPEX 3/4 in. Bronze Double Union PEX-A Water Pressure Regulator with Gauge sets a new standard in water pressure regulation. It is designed to reduce incoming water pressures to a safe level to protect plumbing fixtures and appliances. With simple adjustability and an instant read, color-coded dial to provide downstream pressure measurement, this valve solves all of the annoyances of pressure regulators from the past. It also assists in the control of pressure surges from entering the structure from the water main to further protect fixtures and appliances. Excessive high pressure within a plumbing system can cause damage over time. A pressure regulator should be installed after the main line to help protect plumbing. Featuring a superior flow rate, durable bronze construction, and fitted with Apollo ExpansionPEX brass barb unions, the 36ELF can be easily integrated into any cold-expansion PEX-A piping system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.