Zoro Homepage

3/4 in. Push-To-Connect x Push-To-Connect x Female Pipe Thread Tee

  • Mfr # FSBT34F

  • Zoro # G004266010


product price: $13.19
/ea

Key Features

Material
Brass
Special Features
Lead Free, Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBT34F
Zoro #
G004266010
UPC #
670750073687
Country of Origin
China

Details

Material
Brass
Special Features
Lead Free, Removable

Description

The 3/4 in. Tectite by Apollo Push-To-Connect x Push-To-Connect x Female Pipe Thread Tee is the fastest, cleanest and simplest way to join any combination of copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. The female threaded outlet is ideal for the installation of thermal expansion tanks. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.