
3/4 in. x 3/4 in. Brass Push-To-Connect Inlets with 3-Port Open Manifold 1/2 in. Outlets
Mfr # FSBM3PTOV2
Zoro # G504266046
product price:Â $24.49
/eaKey Features
Special Features
Lead Free, Corrosion Resistant
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSBM3PTOV2
Zoro #
G504266046
UPC #
191988004026
Country of Origin
China
Details
Special Features
Lead Free, Corrosion Resistant
Material
Brass
Description
Tectite by Apollo Push-To-Connect Manifolds are the fastest, simplest and cleanest way to integrate a multi-branch manifold into modern piping systems without the use of tools, solder, open flame or glue. Designed with multiple port configurations, street versions with both open and closed options, the Tectite by Apollo manifold family of fittings provides the utmost in customer flexibility. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Fitting removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.