Shop ZORO SELECT

PipeNipple, SS, 3/4", BSPTxNPT, 2"

  • Mfr # ZUSA-PF-15420
  • Zoro # G004252648

product price: 
$
12.69
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Wall Thickness
0.113 in
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15420
Zoro #
G004252648
UPC #
193005825072
Country of Origin
China

Dimensions

Wall Thickness
0.113 in
Overall Length
2 in
Inside Diameter
53/64 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Wire Rope Length
2 in
Length
2 in

Details

Pipe Weld Type
Electric Resistance Weld
Item
Pipe Nipple
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Material Grade
316
Fitting Compatibility
Class 150
Standards
ASTM A312
Side A Connection Type
Threaded
Side B Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Material
Stainless Steel
Side B Gender
Male
Metal Pipe Construction
Welded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Schedule
Schedule 40
Side B Connection Type
Threaded
Side A Thread Type
BSPT
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.