Shop APOLLO VALVES

Manual 2-Way Ball Valve, Sweat, Bronze

  • Mfr # 82LF20401

  • Zoro # G5152987


product price:  $84.69
/ea

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82LF20401
Zoro #
G5152987
UPC #
670750771316
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.43 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Height
2.18 in
Handle Length
4.87 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Max. Pressure
600 PSI CWP
Temp. Range
-20 Degrees to 450 Degrees F
Stem Material
Brass
Handle Type
Lever
Features
White Grip, and Blue Hang Tag
Compliance
ISO 9001
Body Material
Bronze
Stem Type
Blowout Resistant
Seat Material
PTFE
Ball Valve Product Group
Manual
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Handle Material
Zinc-Plated Steel
Seal Material
PTFE
Type
Three Piece
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Sweat
Cleaned and Bagged
Not Cleaned and Bagged
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
400 Degrees F
Color - Valve Body
Bronze
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Steam
150 psi
Valve Series
82
Valve Construction
Three-Piece
Valve Body Style
Straight
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
600 psi

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.