3 in. MPT in. PVC Recessed Plug 1 pk
- Mfr # 878-30PK
- Zoro # G3873717
product price:
$
9.45
/ea
Key Features
Material
PVC
Pipe Fitting Material
PVC, Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 878-30PK
- Zoro #
- G3873717
- UPC #
- 739236307415
- Country of Origin
- United States
Details
- Item
- PVC Polypropylene Flush Plug
- Material
- PVC
- Pipe Fitting Material
- PVC, Brass
Description
3 inch PVC polypropylene flush plug with threaded brass insert for easy cleanout cover installation will not seize up in ABS or PVC. Acid resistant and chemically inert are more durable than traditional plugs.
- • Recessed Plug
- • Poly plug with threaded brass insert.
- • Will not seize up on ABS or PBC.
- • Acid resistant and chemically inert.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.