Adapter - Female
- Mfr # 10075752
- Zoro # G725074536
product price:Â
$
9.89
/ea
Sold in multiples of 2 for
$19.78
Key Features
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075752
- Zoro #
- G725074536
- UPC #
- 683264757523
- Country of Origin
- United States
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Crimp Adapter
- Operating Pressure - Maximum
- 300 psi
- Resistance Properties
- Corrosion-Resistant
- For Media Type
- Non-Potable Water, Potable Water
- Finish
- Milled
- Fitting Side 2 Connection Type
- FNPT
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Connector Type
- Adapter
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
- Color
- Brass
- Series
- ApolloPress
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Material Grade
- C27451
- Center Stop Type
- No Center Stop
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Brass
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
Dimensions
- Center-to-End 1 Length
- 1 3/16 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Overall Length
- 1 23/32 in
- Center-to-End 2 Length
- 17/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 23/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.