Shop APOLLO
See all product information
Create Account
Apollo Press Adapter - Male, PxMPT, 1"
- Mfr # 10075844
- Zoro # G625074384
product price:Â
$
17.05
/ea
Key Features
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Brass
Fitting Side 2 Tube Outer Diameter
1 1/4 in
O-Ring Material
EPDM
Center-to-End 1 Length
1 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075844
- Zoro #
- G625074384
- UPC #
- 683264758445
- Country of Origin
- United States
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Brass
- O-Ring Material
- EPDM
- Material Grade
- C27451
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Series
- ApolloPress
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Compatible Tube Material
- Copper
- Color
- Brass
- Resistance Properties
- Corrosion-Resistant
- Center Stop Type
- No Center Stop
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Item
- Crimp Adapter
- Fitting Side 2 Connection Type
- MNPT
- Finish
- Milled
- Fitting Features
- Rigid
- Connector Type
- Adapter
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 1 Length
- 1 11/32 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Center-to-End 2 Length
- 1 1/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Overall Length
- 1 1/2 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/2 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.