Shop APOLLO
See all product information
Create Account
Adapter - Female
- Mfr # 10075758
- Zoro # G624223936
product price:Â
$
57.35
/ea
Key Features
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Connection Type
Press-fit
Fitting Features
Rigid
Material Grade
C27451
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075758
- Zoro #
- G624223936
- UPC #
- 683264757585
- Country of Origin
- United States
- Item
- Crimp Adapter
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Material Grade
- C27451
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Brass
- Fitting Side 2 Connection Type
- FNPT
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Connector Type
- Adapter
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Resistance Properties
- Corrosion-Resistant
- Center Stop Type
- No Center Stop
- Compatible Tube Material
- Copper
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Color
- Brass
- Wire Color
- Brass
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Center-to-End 1 Length
- 1 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Center-to-End 2 Length
- 11/16 in
- Overall Length
- 2 7/16 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 7/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.