Street Adapter - Male
- Mfr # 10075834
- Zoro # G024223802
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Non-Potable Water, Potable Water
Center-to-End 1 Length
2 1/8 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075834
- Zoro #
- G024223802
- UPC #
- 683264758346
- Country of Origin
- United States
- Item
- Crimp Adapter
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Color
- Brass
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Material Grade
- C27451
- Finish
- Milled
- Operating Temperature - Maximum
- 250 Degrees F
- Center Stop Type
- No Center Stop
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Fitting Side 2 Connection Type
- MNPT
- Connector Type
- Adapter
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Brass
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- FTG
- Operating Temperature - Minimum
- 0 Degrees F
- Wire Color
- Brass
Dimensions
- Center-to-End 1 Length
- 2 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Center-to-End 2 Length
- 1 11/32 in
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 3/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.