Shop APOLLO
See all product information
Create Account
Adapter - Female
- Mfr # 10075786
- Zoro # G225074708
product price:Â
$
84.55
/ea
Key Features
Operating Pressure - Maximum
300 psi
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Side 2 Connection Type
FNPT
Series
ApolloPress
Fitting Side 1 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075786
- Zoro #
- G225074708
- UPC #
- 683264757868
- Country of Origin
- United States
- Operating Pressure - Maximum
- 300 psi
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- FNPT
- Series
- ApolloPress
- Fitting Side 1 Connection Type
- Press-fit
- Color
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Connector Type
- Adapter
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Crimp Adapter
- O-Ring Material
- EPDM
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Features
- Rigid
- Fitting Material
- Brass
- For Media Type
- Non-Potable Water, Potable Water
- Material Grade
- C27451
- Compatible Tube Material
- Copper
- Finish
- Milled
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Minimum
- 0 Degrees F
- Center Stop Type
- No Center Stop
Dimensions
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Overall Length
- 1 3/4 in
- Center-to-End 1 Length
- 1 5/32 in
- Center-to-End 2 Length
- 15/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 3/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.