Shop APOLLO
See all product information
Create Account
1001505445 Degrees Street Elbow
- Mfr # 10015054
- Zoro # G125074181
product price:Â
$
4.25
/ea
Sold in multiples of 3 for
$12.75
Key Features
Center Stop Type
No Center Stop
For Media Type
Non-Potable Water, Potable Water
Fitting Material
Copper
Fitting Features
Rigid
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015054
- Zoro #
- G125074181
- UPC #
- 683264150546
- Country of Origin
- France
- Center Stop Type
- No Center Stop
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Material
- Copper
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Finish
- Milled
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- Fitting Side 2 Connection Type
- FTG
- Item
- Crimp Elbow
- Application
- Sprinkler, Climate Control
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Tube Material
- Copper
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Overall Length
- 2 19/32 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 19/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.