Adapter - Female
- Mfr # 10075798
- Zoro # G724302104
product price:Â
$
35.15
/ea
Sold in multiples of 5 for
$175.75
Key Features
Color
Brass
Overall Length
1 1/4 in
Center-to-End 2 Length
1/2 in
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Center-to-End 1 Length
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075798
- Zoro #
- G724302104
- UPC #
- 683264757981
- Country of Origin
- United States
- Item
- Crimp Adapter
- Color
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Material
- Brass
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- FNPT
- Connector Type
- Adapter
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Finish
- Milled
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Material Grade
- C27451
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Wire Color
- Brass
Dimensions
- Overall Length
- 1 1/4 in
- Center-to-End 2 Length
- 1/2 in
- Center-to-End 1 Length
- 1 1/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.