Fitting Reducer
- Mfr # 10075146
- Zoro # G325074622
product price:Â
$
4.69
/ea
Sold in multiples of 3 for
$14.07
Key Features
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
FTG
Fitting Side 1 Copper Tube Size
3/4 in
Color
Copper
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075146
- Zoro #
- G325074622
- UPC #
- 683264751460
- Country of Origin
- United States
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 1 Connection Type
- FTG
- Color
- Copper
- Finish
- Milled
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Center Stop Type
- No Center Stop
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- Press-fit
- Series
- ApolloPress
- Item
- Crimp Reducer
- Compatible Tube Material
- Copper
- Resistance Properties
- Corrosion-Resistant
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Reducer
- Fitting Material
- Copper
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Center-to-End 1 Length
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Overall Length
- 15/16 in
- Center-to-End 2 Length
- 1 1/32 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 15/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.