Shop APOLLO
See all product information
Create Account
Adapter - Male
- Mfr # 10011982
- Zoro # G925074428
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
300 psi
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10011982
- Zoro #
- G925074428
- UPC #
- 683264119826
- Country of Origin
- Hungary
- Item
- Crimp Adapter
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Fitting Material
- Copper
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Finish
- Milled
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Application
- Sprinkler, Climate Control
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Center Stop Type
- No Center Stop
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- MNPT
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 2 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Center-to-End 1 Length
- 2 13/32 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Center-to-End 2 Length
- 1 5/8 in
- Overall Length
- 4 1/32 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
Description
Crimp Adapter, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.