Shop APOLLO
See all product information
Create Account
Adapter - Female
- Mfr # 10075784
- Zoro # G625074780
product price:Â
$
9.89
/ea
Sold in multiples of 2 for
$19.78
Key Features
Material Grade
C27451
Center Stop Type
No Center Stop
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075784
- Zoro #
- G625074780
- UPC #
- 683264757844
- Country of Origin
- United States
- Material Grade
- C27451
- Center Stop Type
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 2 Connection Type
- FNPT
- Finish
- Milled
- Item
- Crimp Adapter
- Fitting Material
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 1 Connection Type
- Press-fit
- Color
- Brass
- Connector Type
- Adapter
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 1 Length
- 1 1/16 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Overall Length
- 1 in
- Center-to-End 2 Length
- 7/16 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.