Shop APOLLO
See all product information
Create Account
Adapter - Male
- Mfr # 10075836
- Zoro # G825074658
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Operating Pressure - Maximum
300 psi
Fitting Side 1 Copper Tube Size
1/2 in
Connector Type
Adapter
Material Grade
C27451
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075836
- Zoro #
- G825074658
- UPC #
- 683264758360
- Country of Origin
- United States
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Adapter
- Material Grade
- C27451
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Adapter
- Fitting Material
- Brass
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Finish
- Milled
- O-Ring Material
- EPDM
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Color
- Brass
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- MNPT
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Center-to-End 1 Length
- 1 1/16 in
- Fitting Side 2 Copper Tube Size
- 3/8 in
- Center-to-End 2 Length
- 23/32 in
- Overall Length
- 15/16 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 15/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.