Shop APOLLO
See all product information
Create Account
Adapter - Male
- Mfr # 10075838
- Zoro # G325074554
product price:Â
$
10.69
/ea
Key Features
Center Stop Type
No Center Stop
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Pressure - Maximum
300 psi
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Copper Tube Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075838
- Zoro #
- G325074554
- UPC #
- 683264758384
- Country of Origin
- United States
- Center Stop Type
- No Center Stop
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Item
- Crimp Adapter
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- MNPT
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C27451
- Series
- ApolloPress
- Color
- Brass
- Fitting Material
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Fitting Features
- Rigid
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
Dimensions
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Overall Length
- 1 1/16 in
- Center-to-End 2 Length
- 13/16 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 1 Length
- 1 1/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.