Shop APOLLO
See all product information
Create Account
Adapter - Male
- Mfr # 10075852
- Zoro # G524224057
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
300 psi
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Center Stop Type
No Center Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075852
- Zoro #
- G524224057
- UPC #
- 683264758520
- Country of Origin
- United States
- Item
- Crimp Adapter
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- MNPT
- Color
- Brass
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Features
- Rigid
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Fitting Material
- Brass
- Finish
- Milled
- Material Grade
- C27451
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Connector Type
- Adapter
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Wire Color
- Brass
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Overall Length
- 2 19/32 in
- Center-to-End 2 Length
- 1 3/32 in
- Center-to-End 1 Length
- 1 3/4 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Wire Rope Length
- 2 19/32 in
- Length
- 2 19/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 19/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.