Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10017769
- Zoro # G424223969
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Fitting Side 3 Copper Tube Size
1/2 in
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Fitting Side 3 Connection Type
Press-fit
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017769
- Zoro #
- G424223969
- UPC #
- 683264177697
- Country of Origin
- Hungary
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 3 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Reducing Tee
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tube Material
- Copper
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Material Grade
- C12200
- Fitting Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Reducer
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Series
- ApolloPress
- Color
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Finish
- Milled
- Includes Center Stop
- Rolled Center Stop
- Wire Color
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Overall Length
- 5 5/8 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 5/8 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.