Shop APOLLO
See all product information
Create Account
Apollo Press Adapter - Female, PxFPT, 1"
- Mfr # 10075754
- Zoro # G325075025
product price:Â
$
18.95
/ea
Key Features
Series
ApolloPress
Fitting Side 1 Copper Tube Size
1 in
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Copper Tube Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075754
- Zoro #
- G325075025
- UPC #
- 683264757547
- Country of Origin
- United States
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Adapter
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tube Material
- Copper
- Material Grade
- C27451
- Connector Type
- Adapter
- Resistance Properties
- Corrosion-Resistant
- Color
- Brass
- Operating Pressure - Maximum
- 300 psi
- Center Stop Type
- No Center Stop
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Finish
- Milled
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
- Fitting Material
- Brass
- Fitting Side 2 Connection Type
- FNPT
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Center-to-End 1 Length
- 1 5/32 in
- Overall Length
- 1 3/4 in
- Center-to-End 2 Length
- 5/8 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 3/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.