Shop APOLLO
See all product information
Create Account
Street Adapter - Male
- Mfr # 10075832
- Zoro # G525075696
product price:Â
$
46.55
/ea
Key Features
Fitting Side 2 Copper Tube Size
3/4 in
Series
ApolloPress
Center-to-End 2 Length
1 in
Compatible Tube Material
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075832
- Zoro #
- G525075696
- UPC #
- 683264758322
- Country of Origin
- United States
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Adapter
- Operating Pressure - Maximum
- 300 psi
- Color
- Brass
- Finish
- Milled
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- FTG
- Resistance Properties
- Corrosion-Resistant
- O-Ring Material
- EPDM
- Fitting Material
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- MNPT
- Connector Type
- Adapter
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C27451
- Operating Temperature - Maximum
- 250 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
Dimensions
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 2 Length
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Center-to-End 1 Length
- 1 9/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Overall Length
- 1 5/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 5/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.