Fitting Reducer
- Mfr # 10075336
- Zoro # G725074420
product price:Â
$
13.79
/ea
Key Features
Connector Type
Reducer
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 1 Copper Tube Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075336
- Zoro #
- G725074420
- UPC #
- 683264753365
- Country of Origin
- United States
- Connector Type
- Reducer
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Compatible Tube Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Item
- Crimp Reducer
- Fitting Side 1 Connection Type
- FTG
- Series
- ApolloPress
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Resistance Properties
- Corrosion-Resistant
- Color
- Copper
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Finish
- Milled
- Fitting Features
- Rigid
- O-Ring Material
- EPDM
- Fitting Material
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Center-to-End 2 Length
- 1 1/32 in
- Center-to-End 1 Length
- 1 27/32 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 1 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 3/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.