Apollo Press Coupling, PxP, 1/2"

  • Mfr # 10075500
  • Zoro # G525074439
product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Fitting Side 1 Copper Tube Size
1/2 in
Center-to-End 1 Length
13/16 in
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Rigid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10075500
Zoro #
G525074439
UPC #
683264755000
Country of Origin
United States

Dimensions

Fitting Side 1 Copper Tube Size
1/2 in
Center-to-End 1 Length
13/16 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Center-to-End 2 Length
13/16 in
Overall Length
1 23/32 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Rigid
Center Stop Type
Rolled Center Stop
Connector Type
Coupling
Finish
Milled
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Connection Type
Press-fit
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
For Media Type
Non-Potable Water, Potable Water
Material Grade
C12200
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Color
Copper
Operating Pressure - Maximum
300 psi
Compatible Tube Material
Copper
Application
Cooling, Climate Control, Sprinkler, Vacuum
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Series
ApolloPress
Item
Crimp Coupling
O-Ring Material
EPDM

Description

Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 23/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.