Shop APOLLO

Apollo Press Coupling, PxP, 3/4"

  • Mfr # 10077693
  • Zoro # G025074359

product price: 
$
6.05
/ea
Sold in multiples of 2 for $12.10

Key Features

Application
Sprinkler, Climate Control
Series
ApolloPress
Fitting Side 1 Connection Type
Press-fit
Compatible Tube Material
Copper
Center Stop Type
Rolled Center Stop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10077693
Zoro #
G025074359
UPC #
683264776937
Country of Origin
France

Dimensions

Center-to-End 1 Length
31/32 in
Fitting Side 1 Copper Tube Size
3/4 in
Overall Length
1 31/32 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Center-to-End 2 Length
31/32 in

Details

Application
Sprinkler, Climate Control
Item
Crimp Coupling
Series
ApolloPress
Fitting Side 1 Connection Type
Press-fit
Compatible Tube Material
Copper
Center Stop Type
Rolled Center Stop
For Media Type
Non-Potable Water, Potable Water
Standards
ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Operating Pressure - Maximum
300 psi
Connector Type
Coupling
Fitting Material
Copper
Fitting Features
Rigid
Operating Temperature - Minimum
0 Degrees F
Finish
Milled
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Compatible Copper Tube Type
Type K, Type L, Type M
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F

Description

Crimp Coupling, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 31/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.