Apollo Press Cross-over, PxP, 1/2"
- Mfr # 10075370
- Zoro # G525074835
product price:Â
$
24.05
/ea
Key Features
Finish
Milled
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Fitting Material
Copper
Series
ApolloPress
Compatible Copper Tube Type
Type K, Type L, Type M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075370
- Zoro #
- G525074835
- UPC #
- 683264753709
- Country of Origin
- United States
- Finish
- Milled
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Material
- Copper
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C12200
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Crimp Cross-over
- O-Ring Material
- EPDM
- Fitting Side 2 Connection Type
- Press-fit
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Connector Type
- Union
- Fitting Side 1 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tube Material
- Copper
Dimensions
- Center-to-End 1 Length
- 1 1/2 in
- Overall Length
- 1 17/32 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Center-to-End 2 Length
- 1 1/2 in
Description
Crimp Cross-over, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 17/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.