Shop APOLLO
See all product information
Create Account
Tube Cap
- Mfr # 10007851
- Zoro # G725074529
product price:Â
$
14.49
/ea
Key Features
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Operating Temperature - Minimum
0 Degrees F
Standards
ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Material Grade
C12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10007851
- Zoro #
- G725074529
- UPC #
- 683264078512
- Country of Origin
- China
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Material Grade
- C12200
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- Includes Center Stop
- No Center Stop
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- Fitting Material
- Copper
- Fitting Connection Type
- Press-fit
- Finish
- Milled
- O-Ring Material
- EPDM
- Item
- Crimp Cap
- Application
- Compression, Climate Control, Personal Care
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
Dimensions
- Overall Length
- 1 1/16 in
- Compatible Copper Tube Size
- 3/4 in
- Compatible Tube Outer Diameter
- 3/4 in
Description
Crimp Cap, Application Compression, Climate Control, Personal Care, Compatible Copper Tube Size 3/4 in, Compatible Pipe Size Not Applicable, Fitting Connection Type Press-fit, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 1/16 in, Includes Center Stop No Center Stop, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC, Compatible Copper Tube Type Type K, Type L, Type M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.