Apollo Press Tee - Female, PxPxFPT, 3/4"

  • Mfr # 10066580
  • Zoro # G825074412
product price: 
$
39.55
/ea

Key Features

Fitting Side 3 Connection Type
FNPT
Fitting Features
Rigid
Includes Center Stop
No Center Stop
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10066580
Zoro #
G825074412
UPC #
683264665804
Country of Origin
United States

Dimensions

Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 3 Copper Tube Size
3/4 in
Overall Length
3 15/32 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Fitting Side 3 Connection Type
FNPT
Item
Crimp Tee
Fitting Features
Rigid
Includes Center Stop
No Center Stop
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Copper
Finish
Milled
Color
Copper
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Application
Compression, Climate Control, Personal Care, Vacuum
Fitting Side 1 Connection Type
Press-fit
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Fitting Material
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Material Grade
C12200
Operating Temperature - Minimum
0 Degrees F
Standards
CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
Series
ApolloPress
For Media Type
Compressed Air, Coolants, Gases, Potable Water
O-Ring Material
EPDM
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Connector Type
Coupling

Description

Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 15/32 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.