Tee - Reducing
- Mfr # 10077810
- Zoro # G025074397
product price:Â
$
24.05
/ea
Key Features
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
1/2 in
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077810
- Zoro #
- G025074397
- UPC #
- 683264778108
- Country of Origin
- Hungary
- Item
- Crimp Reducing Tee
- Fitting Side 2 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Finish
- Milled
- Material Grade
- C12200
- Includes Center Stop
- Rolled Center Stop
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Color
- Copper
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Features
- Rigid
- Fitting Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Connector Type
- Reducer
- Compatible Tube Material
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Overall Length
- 3 3/16 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 3/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.