Apollo Press Tee, PxPxP, 4"
- Mfr # 10017762
- Zoro # G525074774
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Coupling
Fitting Side 3 Copper Tube Size
4 in
Series
ApolloPress
Fitting Side 1 Copper Tube Size
4 in
Includes Center Stop
Dimple Center Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017762
- Zoro #
- G525074774
- UPC #
- 683264177628
- Country of Origin
- Hungary
- Connector Type
- Coupling
- Series
- ApolloPress
- Includes Center Stop
- Dimple Center Stop
- O-Ring Material
- EPDM
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Application
- Compression, Climate Control, Personal Care
- Fitting Side 2 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Tee
- Material Grade
- C12200
- Fitting Features
- Rigid
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Fitting Material
- Copper
- Fitting Side 3 Connection Type
- Press-fit
- Finish
- Milled
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
Dimensions
- Fitting Side 3 Copper Tube Size
- 4 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 2 Copper Tube Size
- 4 in
- Overall Length
- 9 15/16 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 9 15/16 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.