Coupling - No Stop
- Mfr # 10077691
- Zoro # G825074504
product price:Â
$
9.85
/ea
Sold in multiples of 2 for
$19.70
Key Features
Fitting Features
Rigid
Material Grade
C12200
O-Ring Material
EPDM
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Overall Length
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077691
- Zoro #
- G825074504
- UPC #
- 683264776913
- Country of Origin
- France
- Fitting Features
- Rigid
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Coupling
- Center Stop Type
- No Center Stop
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Fitting Material
- Copper
- Application
- Sprinkler, Climate Control
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tube Material
- Copper
- Connector Type
- Coupling
- Operating Temperature - Maximum
- 250 Degrees F
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
Dimensions
- Overall Length
- 1 5/8 in
- Center-to-End 1 Length
- 13/16 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Center-to-End 2 Length
- 13/16 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
Description
Crimp Coupling, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 5/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.