Shop APOLLO
See all product information
Create Account
Apollo Press Union - Female, PxFPT, 3/4"
- Mfr # 10075874
- Zoro # G225074968
product price:Â
$
35.69
/ea
Key Features
Fitting Side 1 Tube Outer Diameter
7/8 in
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075874
- Zoro #
- G225074968
- UPC #
- 683264758742
- Country of Origin
- United States
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- FNPT
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Resistance Properties
- Corrosion-Resistant
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tube Material
- Copper
- Finish
- Milled
- Color
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Series
- ApolloPress
- Fitting Features
- Rigid
- Center Stop Type
- No Center Stop
- Connector Type
- Union
- Fitting Material
- Brass
- Item
- Crimp Union
- Material Grade
- C27451
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Overall Length
- 1 17/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 1 Length
- 1 11/16 in
- Center-to-End 2 Length
- 1 1/8 in
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 17/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.