Shop APOLLO
See all product information
Create Account
1007536890 Degrees Elbow - Drop Ear
- Mfr # 10075368
- Zoro # G425074515
product price:Â
$
45.35
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Application
Cooling, Climate Control, Sprinkler, Vacuum
Finish
Milled
Fitting Side 1 Tube Outer Diameter
7/8 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075368
- Zoro #
- G425074515
- UPC #
- 683264753686
- Country of Origin
- United States
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- For Media Type
- Non-Potable Water, Potable Water
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Color
- Brass, Copper
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Material Grade
- C12200
- Fitting Material
- Copper
- Fitting Side 2 Connection Type
- FNPT
- Item
- Crimp Elbow
- Operating Temperature - Minimum
- 0 Degrees F
- Center Stop Type
- No Center Stop
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Overall Length
- 3 9/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 9/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.