Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 1/2"PXNPT, 3PC, SS, EPDM,

  • Mfr # 123457471

  • Zoro # G916049480


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457471
Zoro #
G916049480
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
9.01 in
Connection Size - Side 2
1/2 in
Handle Length
4.9 in
Connection Size - Side 1
1/2 in
Handle Height
2.47 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
For Media
Compressed Air, Cooling, Heating, Water
Connection Type
Press x NPT
Item
Ball Valve
Standards
IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Body Material
Stainless Steel
Special Features
Actuator Compatible
Max. Pressure
500 PSI
Stem Material
Stainless Steel
Seal Material
EPDM
Handle Material
Stainless Steel
Seat Material
RPTFE
Stem Type
Blowout Resistant
Handle Type
Lever
Valve Series
Smart Press
Connection Gender - Side 2
Female
Color - Valve Body
Silver
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-31 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
ISO 5211 Actuator Mounting Pad
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
20 psi

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, Maximum Pressure - Operating 500 psi, Maximum Pressure - Steam 20 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 1/2 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.