Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 2-1/2"PRESS, FP, FORG LF BRS, (SS B&S)

  • Mfr # 77VLF14901

  • Zoro # G416059477


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Two-Piece
Pipe Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77VLF14901
Zoro #
G416059477
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
9.5 in
Connection Size - Side 2
2 1/2 in
Handle Length
7.75 in
Connection Size - Side 1
2 1/2 in
Handle Height
4.12 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Press
Item
Ball Valve
Max. Pressure
300 PSIg
Stem Material
Stainless Steel
Seal Material
EPDM
Seat Material
RPTFE
Handle Type
Lever
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Stem Type
Adjustable
Body Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Maximum
250 Degrees F
Valve Series
77V
Color - Valve Body
Yellow Bronze
Operating Temperature - Minimum
0 Degrees F

Description

Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, Maximum Pressure - Operating 300 psig, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 1/2 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 2 1/2 in, Connection Type - Side 1 Press, Stem Type Adjustable, Connection Type - Side 2 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.