7500 Series 2-Piece Standard Port Ball Valves, 1.5in FNPT x 1.5in FNPT, 2000 PSI
- Mfr # 7510F24Y
- Zoro # G816507158
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Ball Material
ASTM A351-CF8M/316
Max. Pressure
2000 psi / 138 bar
Handle Type
Leveler
Overall Length
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7510F24Y
- Zoro #
- G816507158
- UPC #
- -
- Country of Origin
- United States
- Ball Material
- ASTM A351-CF8M/316
- Item
- 2-Piece Standard Port Ball Valves (Threaded ends)
- Max. Pressure
- 2000 psi / 138 bar
- Handle Type
- Leveler
Dimensions
- Overall Length
- 3.94 in
Description
2-Piece Standard Port Ball Valves, Threaded Ends, 2000PSI 138 Bar W.O.G.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.