
BV, 2"NPT, FP, 3PC, LF BRZ, PRESS
Mfr # 82LF10801PR
Zoro # G316049172
product price: $763.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
2 in
Connection Type
Press x Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82LF10801PR
Zoro #
G316049172
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2 in
Overall Length
9.5 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Handle Height
3.68 in
Handle Length
8 in
Details
Ball Material
Brass
Ball Port Style
Full Port
Valve Structure
Three-Piece
Connection Type
Press x Press
Item
Ball Valve
Handle Material
Steel
Seat Material
RPTFE
Stem Material
Brass
Max. Pressure
600 PSI
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Handle Type
Lever
Body Material
Bronze
Operating Temperature - Maximum
400 Degrees F
Vacuum Service Rating
29 in Hg
Valve Series
82
NSF Certifications for Food and Drinking Water
NSF 61
Cleaned and Bagged
Not Cleaned and Bagged
Description
Ball Valve, Body Material Bronze, Valve Construction Three-Piece, Nominal Valve Size 2 in, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 in, Seal Material Not Applicable, Seat Material RPTFE, Stem Material Brass, Connection Size - Side 2 2 in, Connection Type - Side 1 Press, Connection Type - Side 2 Press
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.