Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 2"PXP, 3PC, SS, EPDM,

  • Mfr # 123457455

  • Zoro # G116049488


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123457455
Zoro #
G116049488
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
12.99 in
Connection Size - Side 2
2 in
Handle Length
7.53 in
Connection Size - Side 1
2 in
Handle Height
4.32 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Structure
Three-Piece
For Media
Compressed Air, Cooling, Heating, Water
Connection Type
Press x Press
Item
Ball Valve
Max. Pressure
500 PSI
Seat Material
RPTFE
Standards
IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Handle Material
Stainless Steel
Seal Material
EPDM
Stem Material
Stainless Steel
Special Features
Actuator Compatible
Handle Type
Lever
Stem Type
Blowout Resistant
Body Material
Stainless Steel
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-31 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Body
Silver
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
Smart Press
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
20 psi

Description

Ball Valve, Body Material Stainless Steel, For Media Compressed Air, Cooling, Heating, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, Maximum Pressure - Operating 500 psi, Maximum Pressure - Steam 20 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 2 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 2 in, Connection Type - Side 1 Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.