Shop HOKE
See all product information
7000 Series 3-Way Fixed Ends Ball Valves - 3/8in Tube All Ports, 500 PSI, 0 Deg. To 350 Deg. F
Mfr # 7065G6Y
Zoro # G416507084
product price:Â $1,096.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 Stainless Steel
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Overall Height
4.1250 in / 105 mm
Overall Length
3-7/8 in / 98 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7065G6Y
Zoro #
G416507084
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.1250 in / 105 mm
Overall Length
3-7/8 in / 98 mm
Details
Ball Material
316 Stainless Steel
Item
Ultramite 7065 Series
Temp. Range
0 to +350 ºF / -18 to +177 ºC
Description
3-way ValveThe Ultramite 7065 3-way ball valve uses 180 degrees handle rotationfor diverting flow from one line to another. The oval handlepoints to the port in use. When the handle is perpendicular tothe valve body it is in the shutoff position.Typical ApplicationsAnalyzer labsSampling systemsFluid diverting/switching
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.