Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BV, 3/4"POWERPRESS, FP, CS, GRPH

  • Mfr # 89FVH4424

  • Zoro # G716049390


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Pipe Size
3/4 in
For Media
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89FVH4424
Zoro #
G716049390
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
9.5 in
Handle Length
3.85 in
Handle Height
1.96 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
For Media
Natural Gas
Connection Type
Press x Press
Item
Ball Valve
Handle Material
PVC, Plated Steel
Stem Type
Blowout Resistant
Seal Material
HNBR
Handle Type
Lever
Body Material
Steel
Max. Pressure
125 PSI
Seat Material
RPTFE
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Steam
Not Rated
Valve Series
89FV
Operating Temperature - Maximum
194 Degrees F
Pipe Schedule Compatibility
Schedule 40
Cleaned and Bagged
Not Cleaned and Bagged

Description

Ball Valve, Body Material Steel, For Media Natural Gas, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in, Seal Material HNBR, Seat Material RPTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 3/4 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.