Cap, Stainless Steel, Press-fit 1/2 in
Mfr # 123456919
Zoro # G316090389
product price: $47.15
/eaSold in multiples of 10 for $471.50
Key Features
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Fitting Connection Type
Press-fit
Material Grade
316L
Fitting Material
Stainless Steel
Fitting Shape
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123456919
Zoro #
G316090389
UPC #
8711985492088
Country of Origin
United States
Dimensions
Required Tool Jaw Size
1/2 in, 3/4 in, 1 in
Compatible Pipe Size
1/2 in
Overall Length
2 11/32 in
Details
Standards
CRN, FM, IAPMO/ANSI/CAN Z1117, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, UL Listed, ULc
Item
Crimp Fitting Cap
Fitting Connection Type
Press-fit
Material Grade
316L
Fitting Material
Stainless Steel
Fitting Shape
Cap
Operating Temperature - Minimum
-22 Degrees F
Color
Silver
Compatible Tool Brand
Milwaukee, Novopress, Victaulic
Compatible Pipe Material
Stainless Steel
Operating Temperature - Maximum
212 Degrees F
Series
SmartPress
O-Ring Material
HNBR
O-Ring Color Code
Yellow
Operating Pressure - Maximum
500 psi
Application
Cooling, Climate Control, Industrial, Vacuum
For Media Type
Compressed Air, Gases, Potable Water
Description
Crimp Couplings and Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.