Shop APOLLO
See all product information
Create Account
Coupling - No Stop
Mfr # 10061937
Zoro # G524224125
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Operating Pressure - Maximum
300 psi
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Finish
Milled
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10061937
- Zoro #
- G524224125
- UPC #
- 683264619371
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 3 11/16 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Center-to-End 1 Length
- 2 11/32 in
- Center-to-End 2 Length
- 2 11/32 in
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 3 in
- Wire Rope Length
- 3 11/16 in
- Length
- 3 11/16 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 11/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.